Learn More
BRAND™ BIO-CERT™ RNase-, DNase, DNA-free Microcentrifuge Tubes
Manufactured from virgin polypropylene. BIO-CERT™ RNase, DNase, DNA-Free Microcentrifuge Tubes are highly translucent and free from flash, air bubbles, and streaks. Fit most common rotors and may be spun up to 30,000 RCF. Flat snap caps form a tight, leak-free, easy-open seal with consistent thickness for trouble-free piercing.
Brand: BRAND™ 780400
Code : NEW
Additional Details : Weight : 0.74250kg
Description
Manufactured from virgin polypropylene, these highly translucent tubes are free from flash, air bubbles, and streaks.- Fit most common rotors and may be spun up to 30,000 RCF (g) (10,000 x g for 0.5mL; 20,000 x g for 1.5mL; 30,000 x g for 1.5mL and 2.0mL with lid closure at 20°C for 20 min).
- Caps form a tight, leak-free seal that is easy to open, even when wearing gloves, and are flat with consistent thickness for trouble-free piercing.
- Tubes have uniform wall thickness for consistent, repeatable results.
- Subdivisions for approximate volume determination.
- Autoclavable at 120°C (2bar), according to DIN EN 285.
- BIO-CERT™ sterile, endotoxin-, RNase-, ATP-, and DNA-free microcentrifuge tubes are available for critical applications.
Specifications
Microcentrifuge Tube | |
Polypropylene | |
Clear | |
Tube | |
1.5mL | |
BIO-CERT™ |
20,000 RCF | |
Autoclavable | |
Polypropylene | |
Centrifuge | |
Sterile | |
Flat Snap Cap |