missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper

Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.

Brand:  Fisherbrand™ FB50153

51.59 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.


 View more versions of this product

Product Code. 11536933

  • £73.20 / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664. Fisherbrand™ Clear Borosilicate Glass Class A Volumetric Flask with Stopper includes one mark graduation and interchangeable polyethylene stopper. The Fisherbrand™ 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab.

  • Manufactured from Borosilicate Glass and complies with ISO 1042 and DIN 12664.
  • With one mark graduation and interchangeable polyethylene stopper.
  • The details on each flask include confirmation of compliance to International Standards as well as an individual re-order code.
  • The Fisherbrand 'Batch Certificate of Compliance' is downloadable for this item from the 'Documentation' tab
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 1042, DIN 12664
Clear
Borosilicate Glass
±0.15 mL
A
Polyethylene
200 mL
210 mm
Yes
14/23
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers