missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Compact Bucket System
Contec Compact Bucket System is an all-in-one solution to make cleaning and disinfecting easier and more efficient
£255.00 - £2495.00
Product Code | Brand | Material | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Product Type | Price | Quantity & Availability | ||||
17275434
|
Contec™
2940 |
Stainless Steel | Mop Removal Tool |
£255.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
16348707
|
Contec™
2940P3S |
Stainless Steel | Standard Handle |
£2495.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
16330092
|
Contec™
2940U3B |
£2265.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||||
16320092
|
Contec™
2940P3B |
Polypropylene | Standard Handle |
£1280.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
16416169
|
Contec™
2940U2B |
Polypropylene | Utility Handle |
£1410.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
15911841
|
Contec™
2940P2B |
Polypropylene | Standard Handle |
£1200.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
Description
- Designed for use with Contec mops such as the VertiKlean™ MAX™, VertiKlean™ MAX™ Sealed Edge, EasyCurve™ and QuickTask™ Mopping Systems
- Stainless steel cart is available in multiple configurations to meet the unique needs of the environment
- Available with either two or three, autoclavable polypropylene buckets, or with three stainless steel buckets, and a choice of a standard or a utility cart handle
- Utility handle allows two small buckets (6L) or one large bucket (15L) to be positioned on the handle providing additional storage for extra supplies such as clean mop heads, solution spray bottles, wipes, and other items as needed
- Cart frame has optional mop head removal tool (model no. 2639) on the front for easy, hands-free removal of a mop head
- Two mop holders with handle clasps on either side of the cart allow for convenient mop storage during transport and storage
- Polypropylene buckets come with a stainless steel debris screen positioned in the base of the clean and rinse buckets with a three bucket system and in the clean bucket for a two bucket system, preventing the mop from touching the bottom of the bucket where unwanted contaminants settle
Specifications
1 Ea. |