Learn More
Thermo Scientific™ GeneRuler 1 kb DNA Ladder
Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels with this mixture of chromatography-purified individual DNA fragments.
£102.00 - £415.00
Specifications
Concentration | 6X |
---|---|
Gel Type | Agarose |
Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
Product Type | DNA Ladder |
Ready to Load | No |
Product Code | Brand | Kit Contents | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Kit Contents | Price | Quantity & Availability | |||||
11823963
|
Thermo Scientific™
SM0311 |
6X DNA Loading Dye, 2 x 1mL |
£102.00
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11833963
|
Thermo Scientific™
SM0312 |
6X DNA Loading Dye, 10 x 1mL |
£415.00
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Description
GeneRuler 1kb DNA Ladder, range 250 to 10,000bp can be labeled radioactively with T4 Polynucleotide Kinase (seeProtocol).
The ladder is supplied with 6X DNA Loading Dye, and it can be used in DNA sizing and approximate quanitification applications.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands.
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
No | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
250 to 10000 bp | |
Sustainable packaging |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.