missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hand Tally Counter
Ideal for hundreds of lab applications, including counting blood samples, taking surveys, laboratory inventory, counting total drops of liquid, receiving lab samples and tallying biomedical events.
Brand: Fisherbrand™ 8528
This item is not returnable.
View return policy
Description
- Easy-to-use, four-digit unit records up to 9999
- Numbers instantly and automatically return to zero by twisting the reset knob
- Large white numerals appear on a black background
- Protective window seals out dust, dirt and humidity
- Rugged, heavy-duty chrome-finished case has a hinged finger loop for a sure grip
- Finger pressure on the button produces an audible click that signals the count
- Unique engineering provides a smooth, tactile feel with every count
- Dimensions: 1.75 dia. × 1.13 in.W (4.4 × 2.9cm)
- Weight: 3 oz.
Specifications
Hand Tally Counter | |
Each | |
4.45cm | |
2.9cm |
9999 | |
1.75 in. | |
1.13 in. | |
Ideal for lab applications |