missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Vortex Mixer

Accepts tubes and vessels of all sizes.

Brand:  Fisherbrand™ BV202-E-FIS

121.68 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15212985

  • £242.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Accepts tubes and vessels of all sizes. Fisherbrand™ Mini Vortex Mixer is an extremely compact vortex mixer with a horizontally circular, orbital mixing motion.

  • Extremely compact vortex mixer with a horizontally circular, orbital mixing motion
  • Accepts tubes and vessels of all sizes
  • Power Outlet Compatibility: EU/UK only, not US

Order Info

Note: This item is a non-standard voltage that is specifically for EU/UK outlets; will not work with US outlets. Please ensure you are ordering the correct product. Contact customer service for assistance: 1-800-766-7000.

Services

2 years

Specifications

Specifications

4.5 mm
230 V, 50/60 Hz
0.6 A
Mini Vortex Mixer
Rubber Platform
2.5 in.
3.8 in.
3.8 in.
1 lb.
Fisherbrand Mini-E (for EU)
Touch
2800 rpm
230 V
50 mL
50/60 Hz
3.8 x 3.8 x 2.5 in. (9.65 x 9.65 x 6.35 cm)
6.35 cm
9.65 cm
9.65 cm
0.5 kg
DC
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Mini Vortex Mixer > 230V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.