Learn More
Kimberly-Clark Professional™ Floor Stand Wiper Dispenser
Use this mobile dispenser use to quickly and easily dispense paper wipers from a large roll. Kimberly-Clark Professional™ Floor Stand Wiper Dispenser is a large, sturdy, blue tubular steel dispenser that can be moved around as a free-standing unit. Dispenser is ideal for busy food areas and helping to maintain hygiene standards.
Brand: Kimberly-Clark Professional™ 6154
46.63 GBP valid until 2024-05-31
Use promo code "21679" to get your promotional price.
Code : 02
Additional Details : Weight : 3.60000kg
Description
Kimberly-Clark Professional™ offers a range of freestanding, mobile and mountable rolled wiper dispensers for wide paper towel rolls to improve hygiene, and help reduce costs.Specifications
Floor Stand Wiper Dispenser | |
96 x 51.50 x 55 cm | |
51.5 cm | |
Free-standing | |
Tubular Steel dispenser |
Blue | |
96 cm | |
55 cm | |
To maintain hygiene | |
1 Ea. |