missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Micro Syringe Pipette
For samples that are not compatible with traditional polypropylene pipette tips.
Brand: Hamilton™ 84250
Code : NEW
Additional Details : Weight : 0.02500kg
Requires : Micro Pipet Disposable Tips (13-684-112B)
Description
- Disposable tip
- The sample only wets the disposable PTFE tip, eliminating cross-contamination
- Spring-loaded plunger and adjustable stops ensure excellent reproducibility
- The 19mm electro-taped needle enables easy attachment of the PTFE tips
Specifications
Not Autoclavable | |
HPLC injection valves and sample pipette | |
19.1 mm | |
Single-use | |
0.2 to 3.0 μL |
NIST | |
0.75 in. | |
Microsyringe Pipette | |
701 N | |
HPLC Injection Valves and Sample Pipette |