missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperguard™ Latex Powder-Free Innercoated Gloves
7.00 GBP valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- CE category III protective glove for complex risks
- CE Class I examination glove
- Skin-friendly, powder-free hygiene glove made of natural rubber
- Good grip and easy to don through innovative production technology
- Free from phthalates/softeners
- Tested and certified according to 1935/2004 - suitable for food contact
Specifications
Certifications/Compliance | EN 420, EN 374, EN 455; Medical device class I; Single-use protective glove for complex risks, category III |
Coated Area | Inside |
Coating Material | Synthetic |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Hand | Ambidextrous |
Material | Rubber |
Powdered | Powder Free |
Product Type | Protective Gloves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'