missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Haz-Mat Pads
Stop the spread of acids and bases.
£59.93 - £185.64
Specifications
Color | Pink |
---|---|
Material | Polypropylene |
Type | Hazmat Absorbent Pad |
For Use With (Application) | Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |
Product Code | Brand | Capacity (English) | Size | Type | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Size | Type | Weight (English) | Price | Quantity & Availability | ||
12923575
|
New Pig
MAT302 |
14.08 oz. | 20 L x 15 in. W (50.8 x 38 cm) | Hazmat Absorbent Pad | 17 lb. |
£116.03
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
12439277
|
New Pig
MAT351 |
12.54 oz. | 13 L x 10 in. W (33.02 x 25.4 cm) | Hazmat Absorbent Pad | 8.1 lb. |
£65.03
Pack of 100 |
In Stock
Log in to see stock. |
||
12409277
|
New Pig
MAT309 |
40.2 gal. | 150 ft. L x 30 in. W (45.7 m x 76.2 cm) | Hazmat Absorbent Pad | 30 lb. |
£185.64
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
12973575
|
New Pig
MAT301 |
28.16 oz. | 20 L x 15 in. W (50.8 x 38 cm) | Hazmat Absorbent Pad | 17 lb. |
£116.03
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
12419277
|
New Pig
MAT310 |
28.16 oz. | 20 L x 15 in. W (50.8 x 38 cm) | Hazmat Absorbent Pad | 8 lb. |
£59.93
Pack of 50 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
Stop the spread of acids and bases.
- Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Excellent for quickly diking and stopping the spread of chemical spills
- Absorb and retain most acids, bases and unknown liquids
- Can be incinerated after use to reduce waste
Specifications
Pink | |
Polypropylene | |
Hazmat Absorbent Pad | |
Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |