Learn More
BRAND™ Polyester Fleece Wipes
The lint-free and tear-proof wipes are designed for both optimal disinfectant delivery and excellent contaminant uptake. Due to their size they are particularly suitable to disinfect your workplace, lab table or clean bench quickly and reliably.
Brand: BRAND™ 44870
145.30 GBP valid until 2024-05-31
Use promo code "21679" to get your promotional price.
Additional Details : Weight : 1.40000kg
Description
- Fleece wipes made of 100% polyester, dry
- 70 wipes per roll.
- Wipe dimensions: 230 x 28 mm
- Dispenser Box sold separately
Specifications
Fleece Wipes | |
280 x 28 mm | |
70/Roll |
Polyester | |
Impregnation with universal or disinfecting detergents. |