missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Rolled Hand Towels

Delivers towels that are soft, strong and highly absorbent even when wet. Kimberly-Clark™ Scott™ Rolled Hand Towels are manufactured from AIRFLEX™ fabric technology.

£279.00 - £285.00

Specifications

Product Type Hand Towel
Length (Metric) 304 m
Width (Metric) 200 mm
Material AIRFLEX™ Fabric
Certifications/Compliance ISO 14001, ISO 9001
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10049751
View Documents Promotion Details
Kimberly-Clark™
6667
White
£285.00
6 rolls
View alternative products
Save Up to 
»
Estimated Shipment: 06-06-2024
to see stock.
Add to basket
 
12724326
View Documents Promotion Details
Kimberly-Clark™
6668
Blue
£279.00
6 rolls
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
Description

Description

  • High capacity, rolled hand towels
  • Supplied in cost-saving compressed packs with 18% more towels per case
  • 6 x 304m 1 ply rolls
  • Unique AIRFLEX™ fabric technology
  • Requires less frequent refilling
  • Food contact and Ecolabel certified
Specifications

Specifications

Hand Towel
200 mm
ISO 14001, ISO 9001
Roll
1-ply
304 m
AIRFLEX™ Fabric
304 m x 200 mm
AQUARIUS™ and KIMBERLY-CLARK PROFESSIONAL™ Rolled Hand Towel Dispensers
Videos
SDS
Documents

Documents

Product Certifications