missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Thermoshaker with Cooling for Microtubes and Microplates
GREENER_CHOICE

PCMT Variable speed and temperature, heating and cooling thermoshaker with a choice of blocks for microtubes and microplates: A microtube and microplate thermoshaker, A compact benchtop incubator, A microtube and microplate shaker

Brand:  Grant Instruments™ PCMT

Product Code. 12357627

  • £2895.00 / Each
Estimated Shipment: 20-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Choice of 5 interchangeable blocks: HC18 20 (20 x 0.5mL and 12 x 1.5mL microtubes); HC32 (20 x 0.2mL and 12 x 1.5mL microtubes); HC24N (24 x 1.5mL microtubes); HC24 (24 x 2mL microtubes); HC96 (96-well microplate for PCR, 0.2mL) (Block not included, please order separately.)
  • Fast heat-up and cooling times
  • Temperature setting range +4°C to +100°C
  • Temperature control range 15°C below ambient to +100°C
  • Shaking speed: 250 to 1400 rpm
  • Temperature uniformity ±0.1°C
  • Even mixing across the thermoshaker block
  • Clear 16 x 2 character LCD display indicates the set and actual time of operation, mixing speed and temperature
  • Digital timer with sound alarm 1 min to 96 hours
  • Simultaneous or independent heating and mixing functions
  • Two-year warranty
Specifications

Specifications

250 to 140 rpm
Microplate
At 4°C: 0.5±°C; at 37°C: 0.1±°C; at 100°C: 0.3±°C
130 mm
4 kg
1
Ambient -15° to 100°C
4°C to 100°C
230 mm
205 mm
2 line x 16 character LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers