missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 500 Sleeves
118.64 GBP valid until 2024-12-31
Use promo code "22918" to get your promotional price.
121.04 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Use promo code "22918" to get your promotional price.
121.04 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Description
- Flash-spun HDPE construction
- Stitched internal seams
- Elastic openings.
- Blue stitches on upper arm.
- White
- PPE Category 3
- Antistatic treatment (EN 1149-5) - on both sides
Specifications
Size | Universal |
Construction | Flash-spun HDPE |
Product Type | General Purpose Sleeve |
Material | HDPE |
Seam Type | Stitched |
Cuff Style | Elastic |
Certifications/Compliance | PPE Category 3, EN 1149-5 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'