missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ PERFORMANCE Interfolded Hand Towels

Dispense one at a time, reducing waste and keeping refill frequency and costs to a minimum. Kimberly-Clark™ Scott™ PERFORMANCE Interfolded Hand Towels dry hands quickly and comfortably with fewer towels.

Brand:  Kimberly-Clark™ 6689

52.06 GBP valid until 2024-05-31
Use promo code "21679" to get your promotional price.



Code : NEW

Additional Details : Weight : 5.99400kg

Product Code. 12678855

  • £111.00 / Pack of 15
In Stock
to see stock.
Add to basket

Description

Description

  • Small, white, 1-ply folded hand towels
  • Soft and comfy feel
  • Strong, highly absorbent AIRFLEX™ Fabric won't break up when wet
  • Ideal for busy office and hotel washrooms
  • Carries the EU Ecolabel
  • Supplied in cost-saving compressed packs with 18% more towels per case
Specifications

Specifications

Interfold Hand Towels
210 mm
AIRFLEX™ Fabric
ISO 14001, ISO 9001
210 x 220 mm
For food contact areas and busy office and hotel washrooms
15 x 274 Sheets
21.49 in.
220 mm
6.495kg (14.289 lbs.)
White
Interfolded sheets
AQUARIUS™ Folded Hand Towel Dispenser
1-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers