missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ White Wall Thermometer

Takes measurements with miscible red spirit filling. Brannan™ White Wall Thermometer. Displays both °C and °F temperature scales and is suitable for indoor and outdoor use.

Brand:  Brannan™ 14/435/3

Product Code. 13068623

  • £9.20 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Takes measurements with miscible red spirit filling. Brannan™ White Wall Thermometer. Displays both °C and °F temperature scales and is suitable for indoor and outdoor use.

Plastic wall thermometer with black printed temperature scale on white moulding.
  • Suitable for indoor and outdoor use
  • Displays both °C and °F temperature scales
  • Filled with miscible red spirit filling
  • Length: 215mm
Specifications

Specifications

295 x 85 x 0.5 mm
Styrene
22 g
120°F
0°F
0°F to 120°F
±1.0°C at ambient
250 mm
Red Spirit
Standard Wall Thermometer
50°C
-20°C
-20°C to +50°C
1°C/2°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers