Learn More
Kimberly-Clark™ WypAll™ L10 Paper Wipes
Use these wipes for medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools. Kimberly-Clark™ WypAll™ L10 Paper Wipes are versatile and absorbent so they wipe without disintegrating.
Brand: Kimberly-Clark™ 7490
61.08 GBP valid until 2024-05-31
Use promo code "21679" to get your promotional price.
Code : 02
Additional Details : Weight : 5.69700kg
Description
- White or blue centerfeed roll for use in busy areas
- Can be used with a dispensing system to help control use and reduce waste
Specifications
L10 Wipers | |
19 cm | |
White | |
Everyday cleaning, frequent light wiping and small spills, being stronger than conventional 1-ply wipers |
38 cm | |
Paper | |
Yes | |
1-ply |