missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Reach™ Service & Retail Wiping Paper - Centerfeed/White
Designed for light duty hygiene wiping in retail and service environments
Brand: Kimberly-Clark™ 7404
36.49 GBP valid until 2024-05-31
Use promo code "21679" to get your promotional price.
Additional Details : Weight : 3.82000kg
Description
- 1 ply
- Helps break the chain of germ transmission
- Can be used with detergent or disinfectant
- Reduces paper consumption/paper waste by over 20%
- Exceptional strength and absorbency
Applications:
- Retail and service environments
- Work spaces
- Vehicles
- Desks
- Seating
- Food prep areas
- Spray and wipe applications with peracetic acid, hydrogen peroxide, quarternary ammonium compounds
Compatible With:
- Portable WypAll™ Reach™ paper wipes dispenser (6221)
- Prevent against transmission of food-borne bacteria
Notes:
- Always follow manufacturers instructions for dilution, application and contact time
Specifications
Wiping Paper | |
18.5 cm | |
Centerfeed | |
Disinfecting | |
950 Sheets/Roll |
38 cm | |
White | |
38 x 18.5 cm | |
Retail and service environments, Food prep, Portable WypAll™ Reach™ paper wipes dispenser (6621) |