Learn More
Thermo Scientific™ 0.1% Peptone Water + 0.85% Salt
Description
Perform sample dilution for examination of foodstuffs with Thermo Scientific™ Oxoid™ 0.1% Peptone Water with 0.85% Salt. The presence of peptone at low concentrations provides nutrients for the survival of microorganisms. Sodium chloride at 0.85% concentration maintains osmotic balance of medium thereby maintaining cell morphology and integrity.
Use 0.1% Peptone Water + 0.85% Salt for carrying out dilutions of different samples.
- Maintains the viability of organisms during the dilution process.
- Ready–to-use.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific™ brand.
Specifications
Specifications
| Color | Colorless, Clear |
| Content And Storage | 2 to 25°C |
| Description | 0.1% Peptone Water + 0.85% Salt |
| Format | Universal Bottle |
| Manufacturing Origin | United Kingdom |
| Product Type | Peptone |
| Fill Weight | 9.0g + 0.3g |
| Packaging Type | 24 universals with screw cap closures in a box |
| Quantity | 24/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.