missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.2mL Micro-Insert, Polypropylene, for wide opening vial
For use with Short Thread Vials
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.90000kg
Description
- 0.2mL PP Micro-Insert
- 31 x 6mm
- Clear
- Flat bottom
Specifications
Micro Insert | |
6 mm | |
0.5 mL | |
<8 μL | |
31 mm |
Clear | |
Polypropylene | |
Micro Sampling | |
Flat Bottom | |
10 x 100 |