missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 0.4 mm Gel Loading, Small Hub RN Needle, 1 in, point style 3, 6/PK

Product Code. 12367399
Click to view available options
Needle Gauge:
0.4 G
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 12367399

Brand: Hamilton™ 865103

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Small Hub Removable (RN) needles can be used with removable (RN)-style syringes that are 100 μL and smaller. Standard needle length is 2 in. / 51 mm. Removable (RN) needles are available in convenient six packs. Custom lengths and point styles are available.

Specification Sheet

  • Gauge – 0.4 mm
  • Point Style – 3
  • Needle Length – 1 inch (25.4 mm)
  • Autoclavable – Yes
  • Sales Quantity – 6 needles per pack
  • Hub – Small RN

Specifications

Needle Gauge 0.4 G
Product Type Fixed Position Gel Loading Needles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.