missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 0.45μm Pore Polyamide Nitrate Membrane
Brand: Sartorius™ 25006--47------N
165.44 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : 53
Additional Details : Weight : 0.20000kg
Specifications
Autoclavable | |
White | |
Polyamide Membrane Filter | |
0.45 μm | |
Microbe-retentive, particle-reducing filtration of water, alkaline solutions and solvents | |
0.15 mm |
2.3bar | |
Polyamide Membrane Filter | |
Polyamide | |
35mL/min. | |
100/Pack | |
47 mm |