Learn More
Thermo Scientific™ Tubes, 0.5 mL, flat cap
Minimize sample loss with the “snap shut” lids on these individual 0.5mL tubes for PCR applications.
Brand: Thermo Scientific™ AB0350
43.33 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 03
Additional Details : Weight : 0.50000kg
Description
0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes are compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.
Highlights
- Suitable for 0.5 mL thermal cycler blocks
- 0.6 mL maximum tube capacity when closed
- Integral 'snap shut' cap
- Available with flat or domed caps
Specifications
Certified DNA/RNase Free | |
Flat Frosted Caps | |
0.6 mL | |
Polypropylene | |
Flat Caps | |
Tube |
Natural | |
0.5 mL | |
Thermal Cyclers | |
Standard | |
1,000 Tubes |