missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Tubes, 0.5 mL, flat cap, assorted colors
Minimize sample loss with the snap shut lids on these individual 0.5mL tubes for PCR applications.
Brand: Thermo Scientific™ AB0533
28.40 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.
Highlights
- Suitable for 0.5 mL thermal cycler blocks
- 0.6 mL maximum tube capacity when closed
- Integral ‘snap shut’ cap
- Available with flat or domed caps
Applications
- PCR
- Sample storage
Specifications
Certified DNA/RNase Free | |
Flat Frosted Caps | |
0.6 mL | |
Thermal Cyclers | |
Flat Caps | |
Tube |
Assorted | |
0.5 mL | |
1000 tubes | |
Polypropylene | |
1,000 Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction