missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 0.5 mL Individual Tubes
Minimize sample loss with the snap shut lids on these individual 0.5mL tubes for PCR applications.
£38.11 - £40.24
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||
10532655
|
Thermo Scientific™
AB-0350/B |
Blue | 0.5 mL Flat Cap Tubes (Blue) | N/A | |||||
10293463
|
Thermo Scientific™
AB-0350/G |
Green | 0.5 mL Flat Cap Tubes (Green) | N/A | |||||
10324623
|
Thermo Scientific™
AB-0350/P |
Purple | 0.5 mL Flat Cap Tubes (Purple) | N/A | |||||
10785374
|
Thermo Scientific™
AB-0350/R |
Red | 0.5 mL Flat Cap Tubes (Red) | N/A | |||||
10120943
|
Thermo Scientific™
AB-0350/Y |
Yellow | 0.5 mL Flat Cap Tubes (Yellow) | N/A | |||||
11751118
|
Thermo Scientific™
AB0489 |
Clear | 0.5 mL Domed Cap Tubes | N/A | |||||
Description
0.5 mL Individual Tubes feature a 'snap shut' cap, which are available as either domed or flat caps. These tubes aare compatible with 0.5 mL thermal cycler blocks and can be used in PCR and sample storage applications.
Highlights
- Suitable for 0.5 mL thermal cycler blocks
- 0.6 mL maximum tube capacity when closed
- Integral ‘snap shut’ cap
- Available with flat or domed caps
Applications
- PCR
- Sample storage
Specifications
1000 | |
Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title