missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Thermal Accuracy | Max. ±0.5°C at 20°C to 45°C |
---|---|
Temperature Range (Metric) | 1 to 100°C |
Voltage | 220 to 240 V |
Electrical Requirements | 220 to 240 V, 50/60 Hz, 200 W |
Product Type | ThermoMixer F0.5 |
Product Code | Brand | Content And Storage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Content And Storage | Price | Quantity & Availability | |||||
15336551
|
Eppendorf™
5386000036 |
Thermoblock 24 x 0.5 mL, GB Plug |
£2881.48
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Specifications
Max. ±0.5°C at 20°C to 45°C | |
220 to 240 V | |
ThermoMixer F0.5 | |
206 mm | |
Used to Transformation of Bacteria Strains and Plasmids | |
USB Interface | |
2500 rpm |
1 to 100°C | |
220 to 240 V, 50/60 Hz, 200 W | |
163 mm | |
304 mm | |
50 to 60 Hz | |
300 to 2500 rpm |