missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.5mL Flat-Cap PCR Tubes
With integral “snap shut” cap
Brand: Fisherbrand™
42.30 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.40000kg
Description
- Suitable for 0.5mL thermal cycler blocks
- 0.6mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
RNase, Dnase and human DNA free | |
0.5 mL | |
0.5mL thermal cycler blocks and can be used in PCR and sample storage applications | |
Flat | |
Thin Wall PCR Tube |
Blue | |
1000 Case | |
Polypropylene | |
Tube |