missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.5mL Flat-Cap PCR Tubes
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Unit Size:
Pack of 1000
Specifications
Specifications
| Certifications/Compliance | RNase, Dnase and human DNA free |
| Color | Green |
| Volume (Metric) | 0.5 mL |
| Quantity | 1000 Case |
| For Use With (Equipment) | 0.5mL thermal cycler blocks and can be used in PCR and sample storage applications |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Format | Tube |
| Product Type | Thin Wall PCR Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction