missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 0.6 L Sharps Container

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

Brand:  Sharpsafe™ 51502410

 View more versions of this product

Product Code. 17601695

  • £3.15 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • The world's first sustainable single-use sharps container into the market.
  • The 0.6 Liter has been purpose designed for use in the community setting and fits neatly into a bag or pocket. The 0.6 Liter is specifically shaped to contain the maximum amount of sharps in the minimum amount of space.
  • The flip top lid combines security with ease of use whilst the final locking feature ensures total security during transportation for final disposal. Our 0.6 Litre Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
  • Made from low carbon footprint recycled material
  • Semi-Translucent Lid - contents visible when full.
  • Flip top lid for temporary and final closure feature
  • Choice of openings: Non-return ‘petal’ opening, Scalpel blade remover opening, Insulin pen needle removal feature an unobstructed opening for large syringes and blood collection tube holders
  • In-mold label: offers permanent audit trail which cannot be removed.
  • Class-leading leak resistance
  • Complies with the standards listed below
  • ISO23907-1:2019
  • UN3291
Specifications

Specifications

0.6 L
Clear Opening
Gray
1 Ea.
Sharps Container
UK Regulations, ISO23907-1:2019, UN3291
Orange
450 x 530 x 455 mm
Safe Disposal of Clinical Sharps
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sharpsafe™ 0.6 L Sharps Container > 0.6 L Sharps Container; Closure Type: Clear Opening; Closure Color: Orange

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.