missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sigma Laborzentrifugen™ 1-16K Refrigerated Laboratory Microcentrifuge
Makes lab work easier. Sigma Laborzentrifugen 1-16K Refrigerated Laboratory Microcentrifuge has ergonomic design.
Specifications
Capacity | 24 x 1.5/2.2 mL |
---|---|
Max. Speed | 15,000 rpm |
Noise Level | 58 dB |
Temperature Range | 4°C |
Certifications/Compliance | IEC 61010, RoHS compliant |
Description
- Capacity: 24 x 1.5/2.2mL
- Precooling of rotors during standstill, refrigerant CFC-free (R 134a)
- Max speed 15,000rpm (20.627g)
- Guaranteed 4°C at max speed
- 2 acceleration/deceleration curves
- Last run memory
- Stainless steel bowl
- Emergency lid lock release
- Motorised lid lock, auto lid open
- Maintenance free brushless drive motor
- Over-speed controller
- Window in lid for external speed control
- Manufactured according to IEC 61010, RoHS compliant
Specifications
24 x 1.5/2.2 mL | |
58 dB | |
IEC 61010, RoHS compliant | |
220/240 V 50/60 Hz | |
660 mm | |
200 to 15,000 rpm | |
15/13 sec. | |
10 programs |
15,000 rpm | |
4°C | |
1-16K Refrigerated Microcentrifuge | |
25.9 in. | |
460 w | |
Yes | |
10 sec. to 99 min. 59 sec. | |
1-16K Refrigerated Microcentrifuge |