missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,2,4-Trichlorobenzene, Spectrophotometric Grade, 99% min, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
4 L
Description
1,2,4-Trichlorobenzene is used as a dielectric and heat transfer fluid in transformers. It acts as an intermediate, degreaser, wood preservative and solvent for dye. It is a high-temperature solvent used in gel permeation chromatography, especially for polyethylene and polypropylene. Further, it is used as a lubricant and as a synthetic transformer oil.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | 17°C |
Color | Colorless |
Density | 1.454g/cm3 at 20°C |
Boiling Point | 213°C |
Quantity | 4 L |
Flash Point | 110°C (230°F) |
Ignition Point | 571°C (1060°F) |
Odor | Aromatic |
Physical Form | Liquid |
Refractive Index | 1.572 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'