Learn More
1,2-Dichloroethane, extra pure, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -35.0°C |
Color | Colorless to Yellow |
Density | 1.2500g/mL |
Boiling Point | 81.0°C to 85.0°C |
Quantity | 2.5 L |
Flash Point | 13°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.4440 to 1.4460 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0466436 | Certificate of Analysis | 25/09/2024 | 406800010,406800025 |
A0429354 | Certificate of Analysis | 05/02/2024 | 406800250,406800010,406800025 |
A0458672 | Certificate of Analysis | 07/12/2023 | 406800250,406800010,406800025 |
A0456841 | Certificate of Analysis | 06/10/2023 | 406800250,406800010,406800025 |
A0389282 | Certificate of Analysis | 12/12/2022 | 406800250,406800010,406800025 |
Safety and Handling



- 1,2-Dichloroethane
- Danger
- Acute toxicity Category 3
- Acute toxicity Category 4
- Carcinogenicity Category 1B
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H331-Toxic if inhaled.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- H350-May cause cancer.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash face, hands, and anyexposed skin thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P311-Call a POISON CENTER/doctor/ .
- P330-Rinse mouth.
- P363-Wash contaminated clothing before reuse.
- P370+P378-In case of fire: Use dry sand, dry chemical, or alcohol-resistant foam to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Ethylene dichloride
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.