missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,2-Dichloroethane, puriss. p.a., ≥99.5% (GC), Honeywell Riedel-de Haën™
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Description
ACS GENERAL USE SOLVENTS
- value priced solution for applications such as preparative-scale HPLC, cleaning and organic synthesis
- suitable for less demanding applications such as routine isocratic HPLC
- variations and decrease issues traceable to solvent contamination
- all solvents are tested to meet ACS general use specifications
Specifications
Melting Point | ∼ -35°C |
Color | Colorless |
Density | 1.256g/mL at 25°C |
Boiling Point | ∼83°C |
Quantity | 1 L |
Explosion Limit | 0.156 |
Flash Point | 13°C (55.4°F) |
Ignition Point | 775°F |
Odor | Characteristic |
Packaging | Glass Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'