missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,3,5-Triazine-2,4,6-trithiol trisodium salt, approx. 15% solution in water, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
2.5 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | -3°C |
Color | Colorless to Yellow |
Density | 1.1200g/mL |
Boiling Point | 101°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 250 mL |
Specific Gravity | 1.12 |
Solubility Information | Solubility in water: miscible |
Viscosity | 1.6 mPa.s (20°C) |
Show More |
Safety and Handling
Product Identifier
- 1,3,5-Triazine-2,4,6-trithiol trisodium salt, approx. 15% solution in water
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'