missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes
GREENER_CHOICE

These microcentrifuge tubes include flat, easy-open attached snap caps, side graduations, and a frosted writing surface.

Brand:  Labcon™ 3016-870-000-9

20.90 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.


 View more versions of this product

Product Code. 16634002

  • £26.03 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Ultra high centrifuging to 40,000 x G
  • If sterile, validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Packaged in resealable bags
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Snap
Autoclavable
Natural
Centrifugation
500 Bags/Pk., 10 Pk./Cs.
Non-sterile
Yes
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
1.5 mL
Polypropylene Resin
500/Pk.
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
SuperSpin™
40,000 RCF
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes > Microcentrifuge Tubes; Color: Natural; Cap Style: Snap; Sterility: Non-sterile; Certifications/Compliance: ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity; Autoclavable: Autoclavable

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.