missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes
GREENER_CHOICE

Product Code. 16674002
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Sterility:
Non-sterile
Sterile
Cap Style:
Extra Large Snap
Snap
Unit Size:
Pack of 500

Product Code. 16674002

Brand: Labcon™ 30168740009

Only null left
Add to basket
Add to basket

These microcentrifuge tubes include flat, easy-open attached snap caps, side graduations, and a frosted writing surface.

  • Ultra high centrifuging to 40,000 x G
  • If sterile, validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Packaged in resealable bags
  • Freezable to -80°C
  • Made in USA

Specifications

Cap Style Snap
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Red
Material Polypropylene Resin
For Use With (Application) Centrifugation
No. per Pack 500/Pk.
Packaging 500 Bags/Pk., 10 Pk./Cs.
Clean Claims Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
Sterility Non-sterile
Product Line SuperSpin
Graduated Yes
Max. RCF 40,000 RCF
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.