missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes
These microcentrifuge tubes include flat, easy-open attached snap caps, side graduations, and a frosted writing surface.
Brand: Labcon™ 3016-345-000-9
67.19 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Ultra high centrifuging to 40,000 x G
- If sterile, validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Packaged in resealable bags
- Freezable to -80°C
- Made in USA
Specifications
Snap | |
Autoclavable | |
Clear | |
Polypropylene Resin | |
500/Pk. | |
1.5 mL | |
Sterile | |
Yes | |
40,000 RCF | |
12.2 mm |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
1.5 mL | |
40.64 mm | |
Centrifugation | |
500 Bags/Pk., 10 Pk./Cs. | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
SuperSpin™ | |
1.6 in. | |
0.1, 0.5, 1 and 1.5 mL |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes > Microcentrifuge Tubes; Color: Clear; Cap Style: Snap; Sterility: Sterile; Certifications/Compliance: ISO 9001:2015, FDA CFR21 GMP; Autoclavable: Autoclavable
Spot an opportunity for improvement?Share a Content Correction