missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Natural
Orange
Purple
Red
Yellow
Sterility:
Non-sterile
Sterile
Cap Style:
Extra Large Snap
Snap
Unit Size:
Pack of 500
Description
- Ultra high centrifuging to 40,000 x G
- If sterile, validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Packaged in resealable bags
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Cap Style | Extra Large Snap |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Purple |
| Material | Polypropylene Resin |
| For Use With (Application) | Centrifugation |
| No. per Pack | 500/Pk. |
| Packaging | 500 Bags/Pk., 10 Pk./Cs. |
| Volume (Metric) | 1.5 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction