Learn More
Corning™ 1 to 8° Adhesive Temperature Strips
For use with XT Cooling Core for CoolBox XT and CoolBox 2XT. Corning™ 1 to 8°C Adhesive Temperature Strips features liquid-crystal temperature display, shows temperature of surface with 1°C resolution.
Brand: Corning™ 432091
Code : NEW
Additional Details : Weight : 0.10000kg
Description
For use with XT Cooling Core for CoolBox XT and CoolBox 2XTSpecifications
Not Autoclavable | |
Black | |
Temperature Strip | |
4/Cs. | |
1 to 8°C | |
1.3 cm |
Permanent | |
LCD | |
XT Cooling Core for CoolBox XT and CoolBox 2XT | |
1/Pk. | |
10.2 cm | |
0.13 cm |