Learn More
1-Butanol, anhydrous, 99.9%, packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
Description
1-Butanol is used as solvent for many organic reactions in pharmaceutical and chemical industry, as a solvent in coating industries and also used as a diluent/reactant in the manufacture of urea-formaldehyde and melamine-formaldehyde resins. It is used in the production of drugs, alkaloids, additive in floor cleaners, consumer products and stain removers. It is used as mobile phase in paper and thin layer chromatography. It is also used as an alternative for gasoline and diesel fuels.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
pH | 7 |
Melting Point | -90°C to -89°C |
Density | 0.810 |
Boiling Point | 117°C to 118°C |
Quantity | 250 mL |
Flash Point | 35°C (95°F) |
Odor | Alcohol-like |
Packaging | Resealable ChemSeal™ Bottle under Argon |
Physical Form | Liquid |
Refractive Index | 1.399 |
Show More |
RUO – Research Use Only