missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cartridges for Multidrop™ Pico Digital Dispensers
Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
1 nL to 10 μL
11 pL to 10 μL
8 pL to 10 μL
Channels:
1
4
8
Model:
1-channel 200 μL Cartridges
1-channel 20 μL Cartridges
4-channel 200 μL Standard Cartridges
8-channel 20 μL Standard Cartridges
Surfactant Free Cartridges, 4-channel 200 μL
Surfactant Free Cartridges, 8-channel 20 μL
Unit Size:
200µL
20µL
Each
Pack of 20
Pack of 30
Description
The cartridges are designed for use with Multidrop™ Pico Digital Dispensers, dispensing volumes from 8 pL to 10 μL. Use the 1-channel cartridges with the Multidrop™ Pico 1, and the 4- or 8-channel standard or surfactant free cartridges with the Multidrop™ Pico 8 Surfactant Free (Pico 8 sf).
Features:
- Single-Channel Cartridges: Use the 1-channel cartridges with the Multidrop™ Pico 1 for single fluid dispensing at a time.
- Multi-Channel Cartridges: Use the 4- or 8-channel cartridges with the Multidrop™ Pico 8 sf to dispense multiple fluids per cartridge.
- Surfactant Free Cartridges: The Multidrop™ Pico 8 sf with the surfactant free cartridges can be used to dispense aqueous fluids without surfactant.
- Contamination-Free Dispensing: Non-contact dispensing and single-use cartridges prevent carry-over and contamination.
- Fluid Compatibility: Ideal for DMSO-based fluids, aqueous fluids, or master mixes, with or without small molecules or biomolecules. Aqueous fluids can be dispensed without surfactant when using the surfactant free cartridges with the Multidrop™ Pico 8 sf.
Specifications
Specifications
| Product Type | Digital Dispenser Cartridge |
| Channels | 4 |
| Volume (Metric) | 1 nL to 10 μL |
| For Use With (Equipment) | Multidrop Pico 8 Digital Dispenser, Multidrop Pico 8 Surfactant Free Digital Dispenser |
| Model | 4-channel 200 μL Standard Cartridges |
| No. per Pack | Case of 20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction