Learn More
Uvex 1 G2 Planet Safety Shoe S1 P SRC, Black
From the upper to the sole, the 1 G2 planet safety shoe offers both sustainability and performance in one.
Brand: Uvex 6824246
113.34 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.00100kg
Description
In accordance with DIN EN ISO 14021:2016, it consists of 25% recycled materials in terms of weight, without compromising its protective properties and comfort compared to the well-known 1 G2 models. Many of the shoes components, such as the upper and insole, are made from 100% recycled materials. We also use some of the excess PU created during the production process of the outer sole to create the x-tended grip planet.
General Features
- Extremely lightweight S1 P safety shoes made from recycled and sustainable materials
- Made from synthetic materials, so suitable for people allergic to chromium
- All sole materials are free of silicone, plasticisers and other substances that interfere with paint wetting
- Elastic laces for quick, individual adjustment, normal laces also provided
Protection Features
- New, innovative iPUREnrj sole technology with the highest level of shock-absorbing properties at the forefoot and at the heel, excellent rebound over the entire midsole and optimal stability thanks to the foam heel basket
- X-tended grip planet TPU outer sole with up to 10% recycled PU waste from the production processes incorporates the latest biomechanical research, is highly durable and therefore offers excellent slip resistance
- The tread is particularly suited to industrial floors
- Meets the ESD specification with discharge resistance less than 35 Megohms
- The new wider, 100% metal-free xenova™ safety toe cap for more toe room and an optimum fit – compact design, anatomical shape, good lateral stability and no thermal conductivity
- Penetration-resistant, non-metallic midsole made from 100% recycled material in accordance with the latest safety standards, does not restrict the flexibility of the shoe
- TPU scuff cap made from 40% recycled material protects the outer shoe material from wear
Comfort Features
- Breathable lining made from 18% bamboo and 52% recycled polyester for optimized climate management
- X-dry knit planet textile material made from 100% recycled PET bottles
- Exceptional wearer comfort thanks to new wider last
- Virtually seam-free construction made from textile material to eliminate pressure points
- Removable anti-static comfortable insole with a surface made from 100% recycled PET bottles and foam consisting of recycled PU production waste and recycled PU; with moisture transport system, additional shock absorption around the heel and forefoot and excellent support for the arch of the foot
- Soft padding on the dust tongue and collar
Areas of application
- Light applications
Specifications
Black, Blue, Green | |
46 | |
Non-sterile | |
Standard Width | |
No |
Textile | |
Composite | |
Unisex | |
Yes |