missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 1 μL Inoculation Loop
Inoculation loop calibrated to deliver a known volume of fluid sample to enable accurate microbiological analysis.
£248.00 - £373.00
Specifications
Sterility | Sterile |
---|---|
Disposable | Single-use |
Volume | 1 μL |
Quantity | 6000 |
Packaging Type | Packaged in peel pouch |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16425009
|
Wheaton™
711305 |
Short |
£248.00
Pack of 6000 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
16435009
|
Wheaton™
711310 |
Standard |
£373.00
Pack of 6000 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
Description
- Meets quantitative standards for management of microbiological samples
- For accurate liquid transfer and plating
- Calibrated
Specifications
Sterile | |
1 μL | |
Packaged in peel pouch | |
Not Autoclavable |
Single-use | |
6000 | |
Yes |