missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 1 L Sharps Container

Product Code. 17641695
Click to view available options
Closure Color:
Black
Orange
Purple
Yellow
Unit Size:
Each
Pack of 100

Product Code. 17641695

Brand: Sharpsafe™ 51602410

Please to purchase this item. Need a web account? Register with us today!

Edge

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

  • Through championing change and pioneering product innovation, we are proud to have introduced the world’s first sustainable single-use sharps container into the market.
  • The 1 Liter Sharpsafe™ container is designed for both community and hospital use and can be used with the Sharpsafe™ Tray as part of the Near Patient Sharps Disposal System (NPSD). The 1 Liter has two apertures, one of which provides an open aperture for the disposal of used sharps, the other contains a needle removal feature.
  • A translucent lid with clearly visible fill line and inkjet printed waste segregation message help ensure the product is not overfilled.
  • 1 L containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • Semi Translucent Lid - contents visible when full.
    • Flip top lid for temporary and final closure feature
    • Choice of openings - Non-return 'petal' opening, Scalpel blade remover opening, Insulin pen needle removal feature and unobstructed opening for large syringes and blood collection tube holders
    • In-mold label - offers permanent audit trail which cannot be removed.
    • Complies with the standards listed below
    • ISO23907-1:2019
    • UN3291

Specifications

Capacity (Metric) 1 L
Certifications/Compliance UK Regulations, ISO23907-1:2019, UN3291
Closure Color Orange
Color Gray
Dimensions (L x W x H) 105 x 100 x 190 mm (w/ lid attached)
Quantity 1 Ea.
For Use With (Application) Safe Disposal of Clinical Sharps
Product Type Sharps Container
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.