missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Methyl-2-pyrrolidinone, Honeywell™
Click to view available options
Quantity:
1 L
Description
Honeywell Chromasolv™ GC-headspace solvents:
- developed particularly for the identification and quantification of residual solvents in pharmaceuticals using GC-headspace methods described in monographs from the United States Pharmacopeia (USP) or the European Pharmacopoeia (Ph. Eur.) and following the International Conference on Harmonization of Technical Requirements for Registration of Pharmaceuticals for Human Use (ICH) guidelines
- very pure solvents with extremely low concentrations of the defined residual solvents
- state-of-the art production and application tests
Specifications
Density | 1.028g/mL at 25°C |
Quantity | 1 L |
Flash Point | 91°C (195.8°F) |
Ignition Point | 518°F |
Vapor Pressure | 0.99 mmHg (40°C), 0.29 mmHg (20°C) |
Safety and Handling
Product Identifier
- 1-Methyl-2-pyrrolidinone
- Danger
- Reproductive toxicity Category 1B
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H360D-May damage the unborn child.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : N-methyl-2-pyrrolidone
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'