missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1 mL 1000 Series Gas Tight Syringe

Product Code. 17854192
Click to view available options
Needle Gauge:
22 G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
ChemSeal (C)
Luer Lock
Luer Lock, Fixed
Luer Tip
Luer Tip, Cemented
Removable
Sample Lock
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17854192

Brand: Hamilton™ CAL765001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 1000 Series syringes offer a mid-volume Gas Tight solution.

  • This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
  • Dispenses volumes up to 1 mL.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass
Needle Gauge 22 G
Diameter (English) Inner 0.181 in.
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.355 in.
Diameter (Metric) Inner 4.61 mm
Diameter (Metric) Outer 9.02 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1001 SL
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 1 mL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Sample Lock
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.