missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1 mL 1000 Series Gas Tight Syringe
Click to view available options
Needle Gauge:
22 G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
ChemSeal (C)
Luer Lock
Luer Lock, Fixed
Luer Tip
Luer Tip, Cemented
Removable
Sample Lock
Unit Size:
Each
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 1 mL.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | PTFE |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.181 in. |
| Diameter (English) Inner Needle | 0.0161 in. |
| Diameter (Metric) Inner Needle | 0.41 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.355 in. |
| Diameter (Metric) Inner | 4.61 mm |
| Diameter (Metric) Outer | 9.02 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction