missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 1 mL Graduated LDPE Pasteur Pipette

Pasteur pipette for simple and safe liquid measurement and transfer.

Brand:  Wheaton™ 711117S/20

57.99 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16474999

  • £287.00 / Pack of 1500
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For liquid transfer
  • Designed to ensure safe sample transfer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
No
4.5 mm
LDPE
43.5 μL
Molded
20/Pk
150 mm
3.5 mL
CE Marked
150 x 4.5 mm
Sterile
Yes
Bulb
1 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wheaton™ 1 mL Graduated LDPE Pasteur Pipette > Packaging: 20/Pk; Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.