missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 1 mL Graduated LDPE Pasteur Pipette
missing translation for 'orderingAttributeHoverText'
Packaging Type:
10/Pk
20/Pk
Bulk Bag
Individually Wrapped
missing translation for 'unitSize'
Pack of 1500
Pack of 3000
Pack of 500
Description
- For liquid transfer
- Designed to ensure safe sample transfer
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 3.5 mL |
| Calibrated | No |
| Diameter (Metric) Outer | 4.5 mm |
| Dimensions (L x W) | 150 x 4.5 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 43.5 μL |
| Graduated | Yes |
| Graduation Type | Molded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction