missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Propanol, for HPLC, Thermo Scientific Chemicals
28.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For HPLC
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -127.0°C |
Absorbance | 0.05 max. (1 cm cell vs HPLC−grade water) at 250nm, 0.3 max. (1 cm cell vs HPLC−grade water) at 220nm, 0.7 max. (1 cm cell vs HPLC−grade water) at 210nm |
Color | Colorless |
Density | 0.8000g/mL |
Boiling Point | 97.0°C |
Quantity | 1 L |
Flash Point | 15°C |
Packaging | Glass bottle |
Physical Form | Liquid |
Refractive Index | 1.3840 to 1.3860 |
Show More |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS02_Extremely_Flammable.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
Product Identifier
- 1-Propanol
- Danger
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H336-May cause drowsiness or dizziness.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'